Learn More
Description
Requires
Frontier 5000 Series Multi Pro Centrifuge
- Capacity: 6 x 250 ml
- Max g-force: 10,016g
- Max speed: 8,000 rpm
Warranty
2 years
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Description | Rotor, Angle, 6x250ml FB, ID |
| Material | Stainless Steel |
| Type | Angle Rotor |
| Capacity | 6 x 250 mL |
| Max. RCF | 10,016 x g |
| Max. Speed | 8,000 rpm |
| Net Weight | 8.720 kg |
| For Use With (Equipment) | FC5714 |
| Angle | 28° |
| Includes | NA |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

