Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Rotor, Angle, 6x50ml RB, ID, Hi
GSA_VASCI_ED

Catalog No. S72214 Shop All OHAUS Products
Change view
Click to view available options
Capacity:
6 x 50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
S72214 6 x 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S72214 Supplier OHAUS™ Supplier No. 30314831
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Requires

Frontier 5000 Series Multi Pro Centrifuge

Angle Rotor for use with Frontier 5000 Series Multi Pro Centrifuges

  • Capacity: 6 x 50 ml
  • Max g-force: 15,869g
  • Max speed: 13,000 rpm

Warranty and Services

2 years

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description Rotor, Angle, 6x50ml RB, ID, Hi
Material Stainless Steel
Type Angle Rotor
Capacity 6 x 50 mL
Max. RCF 15,869 x g
Max. Speed 13,000 rpm
Net Weight 3.960 kg
For Use With (Equipment) FC5714
Angle 26°
Includes NA
Biocontainment Yes, when used with biocontainment lids
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.