Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Beckman Coulter F0630 Fixed-Angle Rotor - Aluminum; 6 x 38.5 mL (231 mL); 26,200 rpm; compatible with Allegra X-22/X-30/64R and select discontinued models

Catalog No. NC2546200
Encompass

The Beckman Coulter F0630 fixed-angle rotor is an aluminum, high-performance rotor designed for pelleting subcellular organelles, viruses, bacteria, mitochondria, chloroplasts, and algae. It holds six tubes and supports up to 26,200 rpm (≈59,680 x g). Compatible with Allegra X-22, Allegra X-30, Allegra 64R, and select discontinued centrifuge models.

  • Fixed-angle aluminum construction.
  • Holds six centrifuge tubes; nominal capacity 231 mL.
  • Tube size: 38.5 mL (25.3 x 92 mm).
  • Maximum speed: 26,200 rpm.
  • Maximum relative centrifugal force: 59,680 x g.
  • 30° rotor angle for efficient pelleting.
  • k-factor: 454; rAV: 50.5 mm.

Catalog No. NC2546200 Supplier Beckman Coulter Supplier No. 361231
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Beckman Coulter F0630 fixed-angle rotor is an aluminum, high-performance rotor designed for pelleting subcellular organelles, viruses, bacteria, mitochondria, chloroplasts, and algae. It holds six tubes and supports up to 26,200 rpm (≈59,680 x g). Compatible with Allegra X-22, Allegra X-30, Allegra 64R, and select discontinued centrifuge models.

  • Fixed-angle aluminum construction.
  • Holds six centrifuge tubes; nominal capacity 231 mL.
  • Tube size: 38.5 mL (25.3 x 92 mm).
  • Maximum speed: 26,200 rpm.
  • Maximum relative centrifugal force: 59,680 x g.
  • 30° rotor angle for efficient pelleting.
  • k-factor: 454; rAV: 50.5 mm.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.