Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Rotor, Swing out, 4 x 250ml, ID
GSA_VASCI_ED

Catalog No. S72230 Shop All OHAUS Products
Change view
Click to view available options
Capacity:
4 x 250 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
S72230 4 x 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S72230 Supplier OHAUS™ Supplier No. 30314820
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Requires

Frontier 5000 Series Multi Pro Centrifuge

Swing out rotor for use with Frontier 5000 Series Multi Pro Centrifuge

  • Capacity: 4 x 250 ml
  • Max g-force: 3,780g
  • Max speed: 4,500 rpm

Warranty and Services

2 years

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description Rotor, Swing out, 4x250ml, ID
Material Stainless Steel
Type Angle Rotor
Capacity 4 x 250 mL
Max. RCF 3,780 x g
Max. Speed 4,500 rpm
Net Weight 4.060 kg
For Use With (Equipment) FC5714
Angle 0 to 90°
Includes NA
Biocontainment Yes, when used with biocontainment lids
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.