Learn More
Description
- Manufactured from medical-grade stainless steel for long-lasting strength and corrosion resistance
- 9-in. length delivers extended reach and leverage for deep surgical access
- Double-action mechanism maximizes cutting power while maintaining smooth control
- Heavy-duty jaws provide efficient removal of dense and cortical bone
- Precision-ground cutting edges ensure clean and consistent bone resection
- Ergonomic handle enhances grip security and reduces hand fatigue during prolonged use
- Balanced construction supports stability and precision in large bone procedures
- Suitable for pathology, forensic, and autopsy bone dissection
- Common in reconstructive and veterinary bone surgeries
- Used in research and medical training environments requiring durable precision tools
Specifications
Specifications
| Product Type | Bone-cutting Forceps |
| Blade Material | Stainless Steel |
| Autoclavable | Autoclavable |
| Material | Stainless Steel |
| Style | Curved |
| Length (English) | 9.5 in. |
| Length (Metric) | 24.0 cm |
| Length (Metric) Blade | 2 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.