Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Eagle Belting Round Belt, Polyurethane, 1/4 in., 100 ft.

Catalog No. 502759703
Encompass_Preferred

This solid, reinforced polyurethane round belt is designed for medium to heavy-duty conveying and medium-duty power transmission applications. Featuring an 85A hardness and a smooth surface texture, this endless belt is built for durability and consistent performance.

  • Solid construction with polyester reinforcing cord
  • Temperature range of -22°F to 150°F (-30°C to 66°C)
  • Minimum pulley diameter of 2.5 in.
  • Abrasion resistant
  • FDA approved for relevant applications
  • Working load at tension of 0.8 lb. at 1%, 2.8 lb. at 2%, 5.4 lb. at 3%, and 7.8 lb. at 4%
  • Overall length of 100 ft. with a 0.25 in. diameter

Catalog No. 50-275-9703 Supplier Grainger Supplier No. 15V503
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This solid, reinforced polyurethane round belt is designed for medium to heavy-duty conveying and medium-duty power transmission applications. Featuring an 85A hardness and a smooth surface texture, this endless belt is built for durability and consistent performance.

  • Solid construction with polyester reinforcing cord
  • Temperature range of -22°F to 150°F (-30°C to 66°C)
  • Minimum pulley diameter of 2.5 in.
  • Abrasion resistant
  • FDA approved for relevant applications
  • Working load at tension of 0.8 lb. at 1%, 2.8 lb. at 2%, 5.4 lb. at 3%, and 7.8 lb. at 4%
  • Overall length of 100 ft. with a 0.25 in. diameter

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.