Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Fenner Drives Round Belt, Polyurethane, Solid, 3/16 in. Dia., 100 ft.

Catalog No. 502759384
Encompass_Preferred

This solid, non-reinforced round belt is constructed from polyurethane and designed for packaging applications. It features a smooth surface and offers robust resistance to abrasion, oils, and chemicals.

  • Diameter: 3/16 in.
  • Overall length: 100 ft.
  • Operating temperature range: -22°F to 150°F (-30°C to 66°C)
  • Minimum pulley diameter: 1.88 in.
  • FDA compliant for contact applications
  • Working loads vary by tension: 1.26 lbs at 4%, 1.89 lbs at 6%, 2.52 lbs at 8%, and 3.15 lbs at 10%

Catalog No. 50-275-9384 Supplier Grainger Supplier No. 15V494
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This solid, non-reinforced round belt is constructed from polyurethane and designed for packaging applications. It features a smooth surface and offers robust resistance to abrasion, oils, and chemicals.

  • Diameter: 3/16 in.
  • Overall length: 100 ft.
  • Operating temperature range: -22°F to 150°F (-30°C to 66°C)
  • Minimum pulley diameter: 1.88 in.
  • FDA compliant for contact applications
  • Working loads vary by tension: 1.26 lbs at 4%, 1.89 lbs at 6%, 2.52 lbs at 8%, and 3.15 lbs at 10%

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.