Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Eagle Belting Round Belt, Polyurethane, 3/8 in Diameter, Orange, 100 ft

Catalog No. 502760327
Encompass_Preferred

These solid-core, smooth round belts are engineered to provide a secure connection when ends are welded together to form a closed loop. Constructed from orange polyurethane, this belt is designed for reliable performance in conveying applications, particularly those requiring washdown capabilities such as in food processing and packaging environments.

  • Solid construction with 85A hardness
  • Smooth surface texture
  • FDA compliant and approved
  • Oil-, chemical-, and abrasion-resistant
  • Operating temperature range of -22°F to 150°F
  • Suitable for pulleys with a minimum diameter of 3 in.

Catalog No. 50-276-0327 Supplier Grainger Supplier No. 15V487
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These solid-core, smooth round belts are engineered to provide a secure connection when ends are welded together to form a closed loop. Constructed from orange polyurethane, this belt is designed for reliable performance in conveying applications, particularly those requiring washdown capabilities such as in food processing and packaging environments.

  • Solid construction with 85A hardness
  • Smooth surface texture
  • FDA compliant and approved
  • Oil-, chemical-, and abrasion-resistant
  • Operating temperature range of -22°F to 150°F
  • Suitable for pulleys with a minimum diameter of 3 in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.