Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Eagle Belting Round Belt, Polyurethane, 5/16 in. Diameter, 85A, 100 ft.

Catalog No. 502759382
Encompass_Preferred

This polyurethane round belt is designed for medium to heavy duty conveying and medium duty power transmission applications. It features a solid polyester reinforced core and a smooth surface texture to provide reliable performance.

  • Diameter: 5/16 in.
  • Overall length: 100 ft.
  • Hardness: 85A
  • Temperature range: -22°F to 150°F
  • Abrasion resistant
  • FDA compliant
  • Minimum pulley diameter: 3 1/8 in.

Catalog No. 50-275-9382 Supplier Grainger Supplier No. 15V504
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This polyurethane round belt is designed for medium to heavy duty conveying and medium duty power transmission applications. It features a solid polyester reinforced core and a smooth surface texture to provide reliable performance.

  • Diameter: 5/16 in.
  • Overall length: 100 ft.
  • Hardness: 85A
  • Temperature range: -22°F to 150°F
  • Abrasion resistant
  • FDA compliant
  • Minimum pulley diameter: 3 1/8 in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.