Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Eagle Round Belt, Polyurethane, 5/8 in. Diameter, 100 ft.

Catalog No. 502759914
Encompass_Preferred

This solid, round belt is designed for reliable performance in packaging applications. Constructed from durable polyurethane, it features a smooth texture and is FDA approved for use in compliant environments.

  • Diameter: 5/8 in.
  • Overall length: 100 ft.
  • Temperature range: -22°F to +150°F (-30°C to 66°C)
  • Hardness: 80A
  • Minimum pulley diameter: 6.25 in.
  • Resistance properties: Abrasion-resistant, chemical-resistant, and oil-resistant
  • Coefficient of friction on stainless steel: 0.55

Catalog No. 50-275-9914 Supplier Grainger Supplier No. 15V501
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This solid, round belt is designed for reliable performance in packaging applications. Constructed from durable polyurethane, it features a smooth texture and is FDA approved for use in compliant environments.

  • Diameter: 5/8 in.
  • Overall length: 100 ft.
  • Temperature range: -22°F to +150°F (-30°C to 66°C)
  • Hardness: 80A
  • Minimum pulley diameter: 6.25 in.
  • Resistance properties: Abrasion-resistant, chemical-resistant, and oil-resistant
  • Coefficient of friction on stainless steel: 0.55

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.