Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Essendant Round BRUTE™ Lids

Catalog No. 19830086
Change view
Click to view available options
Color:
Gray
White
Yellow
Material:
Polyethylene
Diameter (English) Outer:
19.87 in.
22.25 in.
24.5 in.
26.75 in.
For Use With (Equipment):
20 gal. Brute Container
32 gal. Brute Container
44 gal. Brute Container
55 gal. Brute Container
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material Diameter (English) Outer For Use With (Equipment)
19-830-086 White Polyethylene 19.87 in. 20 gal. Brute Container
19-046-689 Gray Polyethylene 24.5 in. 44 gal. Brute Container
19-046-693 Gray Polyethylene 26.75 in. 55 gal. Brute Container
19-046-686 White Polyethylene 22.25 in. 32 gal. Brute Container
19-046-687 Yellow Polyethylene 22.25 in. 32 gal. Brute Container
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-830-086 Supplier Essendant Supplier No. FG261960WHT
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

All-plastic seamless construction

  • Easy to clean; withstands bumps and kicks; will not rust, chip or peel
  • Reinforced rims add strength and durability
  • Built-in handles aid lifting and allow easy, no-jam nesting
  • Double-ribbed base ensures stability and increased dragging capacity
  • Snap-on lids (sold separately) contain odors and allow secure, stable stacking

Order Info

Universal dolly for all sizes of containers available separately (19-046-694).

Certifications

Gray, white, and yellow containers are USDA Meat and Poultry Equipment Group Listed

Compliance

Assist in complying with HACCP guidelines.

Specifications

Certifications/Compliance NSF, USDA, HACCP
Closure Type Snap-on
Diameter (Metric) Outer 50.4 cm
Diameter (English) Outer 19.87 in.
Color White
Height (Metric) 4.57 cm
Shape Round
For Use With (Equipment) 20 gal. Brute Container
Height (English) 1.8 in.
Material Polyethylene
Product Type Lid
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.