Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Round Dipping Baskets
SCI_ED

Catalog No. S37131 Shop All Fisherbrand Products
Change view
Click to view available options
Material:
HDPE
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S37131 HDPE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S37131

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sturdy and chemical resistant.

  • HDPE fabricated dipping baskets are made with 1/8 in. thick walls, 3/16 in. diameter perforations on 5/16 in. centers
  • Made from high density polyethylene
  • Takes 140°F on a continuous basis or more for shorter periods (up to 160°F)
  • Supplied with sturdy swinging handle—a unique feature allowing easy storage and loading
  • All have perforated bottoms
  • Polypropylene fabricated dipping baskets withstands 180°F on a continuous basis or up to 200°F for shorter periods
  • Excellent chemical resistance
  • Supplied with swinging handle
  • Perforations 1/8 in. diameter on 21/64 in. center

Specifications

Autoclavable Not Autoclavable
Material HDPE
Size 6 x 6
Dimensions (L x W x H) 6.875 x 6.375 x 8.625 in. (17.462 x 16.192 x 21.907cm)
Length (Metric) 17.462 cm
Length (English) 6.875 in.
Width (English) 6.375 in.
Height (English) 8.625 in.
Diameter (Metric) Inner 15.24 cm
Height (Metric) 21.907 cm
Width (Metric) 16.192 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.