Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lovibond™ Round Glass Sample Vials, 24 mm

Catalog No. 09051497 Shop All Tintometer Group Products
Change view
Click to view available options
Volume (Metric):
10 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
09-051-497 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-051-497 Supplier Lovibond™ Supplier No. 197629
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Set of 5/Pk. For use with Lovibond colorimeters.

  • Includes 5x sample vials, caps, and sealing rings
  • Path length: 25 mm
  • Wavelength range: 400 to 800 nm
  • Width: 23.6 mm

Specifications

Diameter (Metric) Inner 24 mm
Material Glass
Volume (Metric) 10 mL
For Use With (Application) Absorbance Scale and Linearity Calibration
For Use With (Equipment) Spectrophotometer, Photometer
Height (Metric) 48 mm
Product Type Macro Spectrophotometer Cuvette
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.