Learn More
Qorpak™ Round and Oval Dropper Bottles with Attached Dropper Assemblies
Description
Includes
Glass or plastic dropper assemblies
- Space saving design
- Available with caps made of different materials (Polypropylene hole and phenolic hole)
- Available in amber and clear color
Specifications
Specifications
| Capacity | 1 oz., 30mL |
| Capacity (Metric) | 30 mL |
| Color | Amber |
| Diameter (English) | 1.14 in. |
| Material | Glass |
| Quantity | 72/Cs. |
| Sterility | Non-sterile |
| Closure Color | Black |
| Closure Included | Yes |
| Graduated | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.