Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Round and Oval Dropper Bottles with Attached Dropper Assemblies

Catalog No. 02992239
Change view
Click to view available options
Capacity (Metric):
30 mL
120 mL
Color:
Amber
Clear
Shape:
Oval
Round
Quantity:
24/Cs.
48/Cs.
72/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Color Shape Quantity
02-992-239 120 mL Clear Round 24/Cs.
02-992-236 30 mL Clear Round 48/Cs.
02-991-592 30 mL Amber Oval 72/Cs.
02-992-545 120 mL Amber Round 24/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02-992-239 Supplier Qorpak™ Supplier No. GLC05726
Add to Cart
Add to Cart

Includes

Glass or plastic dropper assemblies

Used to drip solvent

  • Space saving design
  • Available with caps made of different materials (Polypropylene hole and phenolic hole)
  • Available in amber and clear color

Specifications

Capacity 4.05 oz., 120 mL
Capacity (Metric) 120 mL
Color Clear
Diameter (English) 1.88 in.
Material Glass
Quantity 24/Cs.
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Height (Metric) 112 mm
Height (English) 4.4 in.
Chemical Label Unlabeled
Closure Material Polypropylene
Closure Size 20-400 mm
Diameter (Metric) 48 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 4.05 oz.
Shape Round
Disposable Reusable
Product Type Dropping Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.