Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Delfin Industrial Round Brush, NBR/Nylon, Autoclavable, 3.5 in, 1 ea

Catalog No. 502819855
Encompass

This round brush is designed for versatile cleaning in sensitive environments. It is FDA certified and autoclavable, making it ideal for maintaining hygiene in pharmaceutical and food industries. The brush is suitable for cleaning both flat and overhead surfaces.

  • Autoclavable for sterilization
  • FDA certified for safety
  • Constructed from NBR/Nylon material
  • Features a 3.5 inch diameter
  • Equipped with nylon bristles
  • Black color for easy color-coding
  • Connects to 50 mm hoses directly, or 40 mm hoses with an adapter

Catalog No. 50-281-9855 Supplier MSC Supplier No. 13676846
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This round brush is designed for versatile cleaning in sensitive environments. It is FDA certified and autoclavable, making it ideal for maintaining hygiene in pharmaceutical and food industries. The brush is suitable for cleaning both flat and overhead surfaces.

  • Autoclavable for sterilization
  • FDA certified for safety
  • Constructed from NBR/Nylon material
  • Features a 3.5 inch diameter
  • Equipped with nylon bristles
  • Black color for easy color-coding
  • Connects to 50 mm hoses directly, or 40 mm hoses with an adapter

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.