Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Protractor, 6 in Blade, 180 Max Measurement, 1 ea

Catalog No. 501305486
Encompass

This protractor features a 6 in long blade and a half-round head, designed for measurements up to 180°. It offers a dial graduation of 1° and an accuracy up to 5 minutes.

  • Head type: Half-round
  • Blade length: 6 in
  • Maximum measurement: 180°
  • Dial graduation: 1°
  • Accuracy: 5 min
  • Dial range: 0-90-0

Catalog No. 50-130-5486 Supplier MSC Supplier No. 01719020
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This protractor features a 6 in long blade and a half-round head, designed for measurements up to 180°. It offers a dial graduation of 1° and an accuracy up to 5 minutes.

  • Head type: Half-round
  • Blade length: 6 in
  • Maximum measurement: 180°
  • Dial graduation: 1°
  • Accuracy: 5 min
  • Dial range: 0-90-0

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.