Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab Routine Embedding Cassettes
SDP

Catalog No. 22046650
Change view
Click to view available options
Color:
Gray
Green
Orange
Pink
Tan
White
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-046-650 Gray
22-046-645 Orange
22-046-646 White
22-046-647 Pink
22-046-648 Green
22-046-649 Tan
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 22-046-650 Supplier StatLab Supplier No. M5179SL
Add to Cart
Add to Cart

Sleeved cassettes feature a hinged lid and front tab.

  • Popular hinged cassette design, sleeved
  • Available in a variety of colors
  • Inner chamber size 31 mm x 26 mm x 4.95 mm
  • 45° labeling surface
  • 750/Case

Specifications

Pore Style Slotted
Writing Face Angle 45°
Color Gray
Length (English) 1.66 in.
Length (Metric) 42.2 mm
Width (English) 1.12 in.
Width (Metric) 28.5 mm
Product Type Embedding Cassettes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.