Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gloveworks Royal Blue Nitrile Disposable Gloves
GREENER_CHOICE

Catalog No. 17005059
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-005-059 Medium
17-005-060 Large
17-005-061 X-Large
17-005-062 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 17-005-059 Supplier Gloveworks Supplier No. GWRBN44100
Add to Cart
Add to Cart
This item is not returnable. View return policy

Gloveworks Industrial Royal Blue Nitrile Gloves feature raised diamond texture for sustained grip. Nitrile resists punctures, tears, and chemicals. Latex free and powder free. Use for food service or food processing use. Buy one size larger than normal.

  • Gloveworks Industrial Royal Blue Nitrile Gloves are constructed from durable 6-mil nitrile. They measure 9.5 in. from fingertip to cuff.
  • They feature Raised Diamond Texture that ensures an exceptional grip, whether the gloves are wet or dry.
  • The diamonds create 60% more surface area to better channel away liquids.
  • These 6-mil, heavy-duty gloves are made from chemical- and puncture-resistant nitrile butadiene rubber.
  • Nitrile delivers a comfort level rivaling that of latex but contains no latex proteins, so they will not aggravate allergies. It also offers excellent dexterity, fit, and feel.
  • High-visibility royal blue color improves safety.
  • They are a great fit for automotive, manufacturing, janitorial, plumbing, painting, and other industrial applications.
  • Available in sizes medium, large, extra large, and XXL. Buy one size larger than normal.
  • AMMEX is a global distributor of disposable gloves in nitrile, latex, vinyl, and polyethylene, suitable for a wide variety of applications and industries.

Specifications

Certifications/Compliance 21 CFR 177.2600; California Proposition 65
Certifications/Compliance (Europe) PPE Regulation (EU) 2016/425 Category III
Accelerator Free No
Applications Industrial
AQL 4
Color Royal Blue
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 8 mil
Finger Thickness (Metric) 0.20 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 6 mil
Palm Thickness (Metric) 0.15 mm
Powdered Powder Free
Product Type Nitrile Disposable Glove
Size Medium
Thickness (English) 6 to 8 mil
Thickness (Metric) 0.15 to 0.20 mm
Length (English) 9.5 in.
Length (Metric) 243 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.