Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Gloveworks Royal Blue Nitrile Disposable Gloves

Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Description
- Gloveworks Industrial Royal Blue Nitrile Gloves are constructed from durable 6-mil nitrile. They measure 9.5 in. from fingertip to cuff.
- They feature Raised Diamond Texture that ensures an exceptional grip, whether the gloves are wet or dry.
- The diamonds create 60% more surface area to better channel away liquids.
- These 6-mil, heavy-duty gloves are made from chemical- and puncture-resistant nitrile butadiene rubber.
- Nitrile delivers a comfort level rivaling that of latex but contains no latex proteins, so they will not aggravate allergies. It also offers excellent dexterity, fit, and feel.
- High-visibility royal blue color improves safety.
- They are a great fit for automotive, manufacturing, janitorial, plumbing, painting, and other industrial applications.
- Available in sizes medium, large, extra large, and XXL. Buy one size larger than normal.
- AMMEX is a global distributor of disposable gloves in nitrile, latex, vinyl, and polyethylene, suitable for a wide variety of applications and industries.
Specifications
Specifications
| Certifications/Compliance | 21 CFR 177.2600; California Proposition 65 |
| Certifications/Compliance (Europe) | PPE Regulation (EU) 2016/425 Category III |
| Accelerator Free | No |
| Applications | Industrial |
| AQL | 4 |
| Color | Royal Blue |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 8 mil |
| Finger Thickness (Metric) | 0.20 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction