Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters RP/HILIC UPLC Method Development Kit, 2.1 mm, 50 mm, 1.7 μm

Catalog No. 50791074 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This novel reversed-phase and HILIC UPLC method development approach integrates 1.7 μm BEH C18, Shield RP18, and Amide with 1.8 μm HSS C18 SB to facilitate efficient and effective method development. This innovative approach offers a comprehensive combination of selectivity choices, enabling the effortless retention and resolution of compounds across a broad polarity range.

  • pH range of 1 to 12
  • Maximum pressure of 18000 psi (1240 bar)
  • Not endcapped
  • Spherical particle shape
  • Particle size of 1.7 μm
  • Parker-style endfitting
  • Pore size of 130 Å
  • Method development kit format
  • Compatible with UPLC and UHPLC systems
  • Inner diameter of 2.1 mm
  • Length of 50 mm
  • Features eCord technology
  • 4 units per package

Catalog No. 50-791-074 Supplier Waters Corp Supplier No. 176001959
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This novel reversed-phase and HILIC UPLC method development approach integrates 1.7 μm BEH C18, Shield RP18, and Amide with 1.8 μm HSS C18 SB to facilitate efficient and effective method development. This innovative approach offers a comprehensive combination of selectivity choices, enabling the effortless retention and resolution of compounds across a broad polarity range.

  • pH range of 1 to 12
  • Maximum pressure of 18000 psi (1240 bar)
  • Not endcapped
  • Spherical particle shape
  • Particle size of 1.7 μm
  • Parker-style endfitting
  • Pore size of 130 Å
  • Method development kit format
  • Compatible with UPLC and UHPLC systems
  • Inner diameter of 2.1 mm
  • Length of 50 mm
  • Features eCord technology
  • 4 units per package

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.