Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ RP4000 Reusable Push-in Ear Plugs

Catalog No. 19155497 Shop All Pyramex Safety Products Products
Change view
Click to view available options
Noise Reduction Rating (NRR):
25 dB
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Noise Reduction Rating (NRR)
19-155-497 25 dB
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-155-497 Supplier Pyramex™ Supplier No. RP4000
Add to Cart
Add to Cart

Reusable push-in uncorded ear plugs

  • NRR 25dB
  • Stem eliminates ear plug contact with fingers
  • Three flexible rubber flanges form a cozy seal for all size ear canals
  • Packaged in a convenient dispenser box – 50 pair per box
  • Specifications

    ANSI S3.1974 Yes
    Size Regular
    High Visibility Yes
    Pairs per Package 50 pairs/Pk.
    Plug Material TPR
    Plug Color Orange
    Noise Reduction Rating (NRR) 25 dB
    Corded Uncorded
    Plug Shape Flanged
    Disposable Reusable
    Metal Detectable No
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.