Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ RPD3001 Series Reusable Metal Detectable Ear Plugs

Catalog No. 19155499 Shop All Pyramex Safety Products Products
Change view
Click to view available options
Noise Reduction Rating (NRR):
24 dB
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Noise Reduction Rating (NRR)
19-155-499 24 dB
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-155-499 Supplier Pyramex™ Supplier No. RPD3001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Made of thermoplastic rubber and a nylon cord, RP3001 Series ear plugs have three flexible rubber flanges to form a secure seal

  • Constructed of flexible rubber for superb comfort
  • Three flanges of flexible rubber form a cozy seal for all size ear canals
  • Packaged in a convenient dispenser box – 50 corded pair per box
  • NRR 24dB

Specifications

ANSI S3.1974 Yes
Cord Color Blue
Cord Material PVC
Size Universal
For Use With (Application) Food Processing, Brewery, Winery, Paper and Pulp, Tobacco
High Visibility Yes
Packaging Type Dispenser box
Pairs per Package 50 Pairs/Pk.
Plug Material Thermoplastic rubber
Plug Color Blue
Noise Reduction Rating (NRR) 24 dB
Corded Corded
Plug Shape Flanged
Disposable Reusable
Metal Detectable Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.