Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Buyers Products Gearbox Assembly, 50:1 Gear Ratio, 2 in Shaft, SaltDogg Spreaders Compatible

Catalog No. 502836108
Encompass

This replacement gearbox assembly features a 50:1 gear ratio and a 2 inch shaft, designed for compatibility with SaltDogg Spreaders.

  • Made from steel
  • Diameter: 10.78 in.
  • Mounting pattern: 4.95 sq
  • Rotation: Counterclockwise
  • Gear ratio: 50:1
  • Shaft diameter: 2 in.

Catalog No. 50-283-6108 Supplier MSC Supplier No. 56033061
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This replacement gearbox assembly features a 50:1 gear ratio and a 2 inch shaft, designed for compatibility with SaltDogg Spreaders.

  • Made from steel
  • Diameter: 10.78 in.
  • Mounting pattern: 4.95 sq
  • Rotation: Counterclockwise
  • Gear ratio: 50:1
  • Shaft diameter: 2 in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.