Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ RS232 Cable

Catalog No. 19129139 Shop All Brady Corporation Products
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
19-129-139 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-129-139 Supplier Brady™ Supplier No. 149563
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Brady™ RS232 Cable is for use with the BradyPrinter i5100 Industrial Label Printer.

  • Desktop printer accessory

Specifications

Product Type RS232 Cable
For Use With (Equipment) BradyPrinter i5100 Industrial Label Printer
Width (English) 8 in.
Length (Metric) 3 m
Width (Metric) 20.3 cm
Height (English) 1.5 in.
Height (Metric) 3.8 cm
Depth (English) 2 in.
Depth (Metric) 5.1 cm
Description Printer Accessory
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.