Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ RT Basic Series Magnetic Stirrers
SCI_ED

Catalog No. S07977S
Change view
Click to view available options
Dimensions (L x W x H):
130 x 30 x 65 mm
185 x 185 x 65 mm
230 x 230 x 65 mm
Wattage:
5 w
6 w
Diameter (English) Outside:
4.72 in.
6.69 in.
8.66 in.
Catalog No. Dimensions (L x W x H) Wattage Diameter (English) Outside
S07977S 130 x 30 x 65 mm 5 w 4.72 in.
S07978S 185 x 185 x 65 mm 6 w 6.69 in.
S07979S 230 x 230 x 65 mm 6 w 8.66 in.
3 options

Catalog No. S07977S

Supplier: Thermo Scientific™ 88880007/EMD

Includes

Two nonslip silicone plate covers

Plug and play simplicity — ideal for routine stirring applications.

Strong magnetic coupling ensures consistent stirring during experimental procedures.

  • Three size options
  • Low profile, lightweight design with small footprint
  • Speed Control: 150 to 2500rpm

TRUSTED_SUSTAINABILITY

Specifications

Speed 150 to 2500 rpm
Top Plate Material Polypropylene
Capacity 2 L
Voltage 100/240 V
Wattage 5 w
Diameter (English) Outside 4.72 in.
Diameter (Metric) Outside 120 mm
Dimensions (L x W x H) 130 x 30 x 65 mm
Height (English) 2.56 in.
Height (Metric) 65 mm
Length (English) 5.12 in.
Length (Metric) 130 mm
Width (English) 5.12 in.
Width (Metric) 30 mm
Electrical Requirements 100/240V 50/60Hz
Frequency 50/60 Hz
Plug Type US
Certifications/Compliance CE
Warranty and Service Offering 2 Years
Motor Type Brushless DC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.