Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ RT Basic Series Magnetic Stirrers
SCI_ED

Catalog No. p-4716603
Change view
Click to view available options
Dimensions (L x W x H):
130 x 30 x 65 mm
185 x 185 x 65 mm
230 x 230 x 65 mm
Wattage:
5 w
6 w
Diameter (English) Outside:
4.72 in.
6.69 in.
8.66 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Wattage Diameter (English) Outside
S07978S 185 x 185 x 65 mm 6 w 6.69 in.
S07979S 230 x 230 x 65 mm 6 w 8.66 in.
S07977S 130 x 30 x 65 mm 5 w 4.72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S07978S Supplier Thermo Scientific™ Supplier No. 88880009/EMD
Only null left
Add to Cart
Add to Cart

Includes

Two nonslip silicone plate covers

Plug and play simplicity — ideal for routine stirring applications.

Strong magnetic coupling ensures consistent stirring during experimental procedures.

  • Three size options
  • Low profile, lightweight design with small footprint
  • Speed Control: 150 to 2500rpm

TRUSTED_SUSTAINABILITY

Specifications

Speed 150 to 2500 rpm
Top Plate Material Polypropylene
Capacity 4 L
Voltage 100/240 V
Wattage 6 w
Diameter (English) Outside 6.69 in.
Diameter (Metric) Outside 170 mm
Dimensions (L x W x H) 185 x 185 x 65 mm
Height (English) 2.56 in.
Height (Metric) 65 mm
Length (English) 7.28 in.
Length (Metric) 185 mm
Width (English) 7.28 in.
Width (Metric) 185 mm
Electrical Requirements 100/240V 50/60Hz
Frequency 50/60 Hz
Plug Type US
Motor Type Brushless DC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.