Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ RT Basic Series Magnetic Stirrers
SCI_ED

Catalog No. S05261 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity:
4 L
5 L
Dimensions (L x W x H):
185 x 185 x 65 mm
230 x 230 x 65 mm
Wattage:
6 w
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Dimensions (L x W x H) Wattage
S05261 4 L 185 x 185 x 65 mm 6 w
S05262 5 L 230 x 230 x 65 mm 6 w
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S05261
Add to Cart
Add to Cart

Includes

Two nonslip silicone plate covers (1 white, 1 black)

Plug and play simplicity — ideal for routine stirring applications.

Strong magnetic coupling ensures consistent stirring during opoeration.

  • Analog speed control ranging from 150 to 2500rpm
  • Three sizes: 120mm, 170mm, 220mm diameter tops
  • Low-profile, lightweight design
  • Chemical-resistant polypropylene tops and body
  • Brushless DC motor does not generate heat
  • Detachable plug
  • Low power consumption

Certifications

CE Marked

Warranty and Services

Two year

TRUSTED_SUSTAINABILITY

Specifications

Speed 150 to 2500 rpm
Top Plate Material Polypropylene
Capacity 4 L
Voltage 100/240 V
Wattage 6 w
Diameter (English) Outside 6.69 in.
Diameter (Metric) Outside 170 mm
Dimensions (L x W x H) 185 x 185 x 65 mm
Height (English) 2.56 in.
Height (Metric) 65 mm
Length (English) 7.28 in.
Length (Metric) 185 mm
Width (English) 7.28 in.
Width (Metric) 185 mm
Electrical Requirements 100/240V 50/60Hz
Frequency 50/60 Hz
Plug Type US
Motor Type Brushless DC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.