Learn More
Description
Stay in control with Thermo Scientific™ RT Touch Series Magnetic Stirrers. These low-profile, digital display stirrers are ideal for routine applications where visible stir speed is required.
- Digital control
- Designed for stir rod support
- Low profile, lightweight design with small footprint
- Available in two sizes
- Speed Control: 30 to 2000rpm
Two nonslip silicone plate covers.
Specifications
Specifications
| Speed | 30 to 2000 rpm |
| Top Plate Material | Polypropylene |
| Capacity | 5 L |
| Display | Digital |
| Voltage | 100/240 V |
| Wattage | 6 w |
| Dimensions (L x W x H) | 14.17 x 10.24 x 2.82 in. (360 x 260 x 72 mm) |
| Height (English) | 2.82 in. |
| Height (Metric) | 72 mm |
| Length (English) | 14.17 in. |
| Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.