Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ RT2 Basic Hotplate Stirrer PROMO

Catalog No. 9069113PM Shop All Thermo Scientific Products
Change view
Click to view available options
Top Plate Material:
Aluminum
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Plate Material
90-691-13PM Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 90-691-13PM Supplier Thermo Scientific™ Supplier No. 88880004PM
Get Up to 55% Off Lab Equipment & Instruments
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Rely on the accuracy of our low-profile, analog hotplate stirrer for your routine applications.

Consistent control for optimal accuracy

  • Microprocessor PID control
  • Stirring speed up to 2,000 rpm
  • In case of viscosity change, feedback function maintains regular speed
  • Temperature Range: Max. 350°C/662°F

Convenient features offer flexibility

  • Two threaded holes for support rods hold various kinds of devices such as temperature sensors, thermometers, laboratory glassware and more

Safety features provide ease of mind

  • Hot top warning indicator illuminates when unit is shut off and still plugged in until top plate reaches ambient
  • Automatic over-temperature shut off
  • Detachable power cord
  • Optional transparent shield protects from splashes

Construction/capacity

  • Stirring capacity: 20 L (H2O)
  • Top plate dimensions: 140mm/5.5in diameter
  • Top plate material: Ceramic coated aluminum
  • Overall dimensions (L x W x H): 290 x 161 x 100 mm (11.42 x 6.34 x 3.94 in.)
  • Body material: Aluminum
  • Display: LED digital (0.1C resolution)
  • Heating power: 600 W
  • Maximum load: 25 kg/55.1 lb.
  • Electrical: 120 V, 60 Hz; 230 V, 50/60 Hz

Optional accessories

  • Heating bath (Cat. No. 88880141])
  • Transparent safety shield (Cat. No. 88880142)
  • Support rod (Cat. No. 88880143)
  • C-5, Clamp holder (Cat. No. 88880148)
  • 3-Prong clamp (Cat. No. 88880149)

Certifications: CE, cCSAus

Warranty: 2 years

TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Aluminum
Voltage 120 V
Body Material Aluminum
Electrical Requirements 120 V, 60 Hz
Controller Type Scale
Length (English) 11.42 in.
Size 140 mm dia.
Height (Metric) 100 mm
Temperature (Metric) 50°C to 350°C
Temperature (English) 122°F to 662°F
Height (English) 3.94 in.
Frequency 60 Hz
Width (Metric) 161 mm
Length (Metric) 290 mm
Width (English) 6.34 in.
Wattage 600 W
Type Stirring Hotplate
Shape Round
Max. Sample Load 25 kg
Plug Type US
Max. Container Size 20 L
Stirring Range 50 to 2000 rpm
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Display Analog
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.