Learn More
Description
- Made from premium grade B-946 vinyl
- Sized to fit standard Blank Write-On Right-To-Know Labels
- Correspond to ANSI proposed Z.535 Standard
- Card-mounted for easy removal
Specifications
Specifications
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Color | Blue, Red, White, Yellow |
| Material | Vinyl (B-745) |
| Product Type | RTK (Right-To-Know) Pictogram Label |
| Size (English) | 4 x 4 in. |
| Thickness (English) | 0.004 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.