Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ Rubber Brush™ Mat
GREENER_CHOICE

Catalog No. 19086022 Shop All NoTrax Products
Change view
Click to view available options
Length (English):
16 in.
24 in.
28 in.
32 in.
36 in.
Width (English):
24 in.
32 in.
39 in.
46 in.
60 in.
72 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
19-086-022 16 in. 24 in.
19-086-023 24 in. 32 in.
19-086-024 28 in. 46 in.
19-086-025 32 in. 39 in.
19-086-026 36 in. 60 in.
19-086-027 36 in. 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-086-022 Supplier NOTRAX™ Supplier No. 345S1624BL
Add to Cart
Add to Cart

Rubber Brush™ Mats are constructed of tough SBR rubber to remain flexible while withstanding extreme cold

  • Thousands of tough, flexible rubber fingers sweep shoes clean
  • Suction cups on the underside of the mat help to minimize mat movement
  • Molded beveled edging on all four sides create a retention dam to trap moisture and hide debris
  • Recommended product as a part of the GreenTRAX™ program for Green Cleaning environments
  • Heavy duty

Specifications

Quantity 1 Ea.
Color Black
Length (English) 16 in.
Width (English) 24 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.