Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific Rubber Bulb, Red

Catalog No. 14127277
Change view
Click to view available options
Volume (Metric):
15 mL
60 mL
150 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
14-127-277 60 mL
14-127-276 15 mL
14-127-243 150 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-127-277 Supplier Heathrow Scientific Supplier No. HS20630D
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Contoured shape and heavy-wall neck increase grip for easier use with pipettes and syringes

  • Contoured shape and heavy-wall neck increase grip for easier use with pipettes and syringes

Specifications

Autoclavable Not Autoclavable
Color Red
Disposable Reusable
For Use With Pipettes and Syringes
Material Natural Rubber
Number of Channels 1
Sterility Non-sterile
Type Bulb
Volume (Metric) 60 mL
Length (English) 3.1 in.
Length (Metric) 8 cm
Diameter (English) Opening 0.24 in.
Diameter (English) Outer 2.1 in.
Diameter (Metric) Opening 6 mm
Diameter (Metric) Outer 54 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.