Learn More
Heathrow Scientific™ Rubber Pipet Filler
Description
- Pinch release valve for smooth liquid flow
- Fits standard size pipettes
- Order the red pipette filler for safe pipetting of caustics. It does not contain carbon black and will not smudge
- Filler measures 54 x 54 x 130mm
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Blue |
| Disposable | Reusable |
| For Use With | Pipettes and Syringes |
| Grip Type | Round |
| Material | Natural Rubber |
| Number of Channels | 1 |
| Sterility | Non-sterile |
| Type | Pipette Filler |
| Volume (Metric) | 35 mL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.