Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Rubber Stopper, Size 2, 1 hole 5mm in diameter
SCI_ED

Catalog No. S24580 Shop All GSC Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S24580 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S24580 Supplier GSC Go Science Crazy Supplier No. RS2110
May include imposed supplier surcharges.
Add to Cart
Add to Cart
This item is not returnable. View return policy

Pliable Soft Rubber Stoppers for multiple applications

Dimensions 20mm top x 16mm bottom x 25mm height, 5mm hole size. Durometer is approximately 45. Approximately 49 pieces per pound.

Specifications

Diameter (Metric) Top 20 mm
Diameter (Metric) Bottom 16 mm
Height (Metric) 25mm
Color Black
Diameter (Metric) Hole 5mm
Material Rubber
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.