Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Rubber Stopper, Size 6, 1 hole 5mm in diameter
SCI_ED

Catalog No. s24600 Shop All GSC Products
Encompass
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S24600 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24600 Supplier GSC Go Science Crazy Supplier No. RS61
Only null left
Add to Cart
Add to Cart

Pliable Soft Rubber Stoppers for multiple applications

Dimensions 34mm top x 27mm bottom x 25mm height, 5mm hole size. Durometer is approximately 45. Approximately 17 pieces per pound.

Specifications

Diameter (Metric) Bottom 27 mm
Diameter (Metric) Top 34 mm
Quantity Pk of 1 lb./; cs. of 10 lb. Approximately 17 per pound.
Height (Metric) 25mm
Material Rubber
Diameter (Metric) Hole 5mm
Color Black
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.