Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Rubber Stopper, Solid (no-hole)
SCI_ED

Catalog No. p-7111050 Shop All GSC Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Bottom:
30 mm
37 mm
Diameter (Metric) Top:
37 mm
45 mm
Size:
7
9
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Bottom Diameter (Metric) Top Size
S24606 30 mm 37 mm 7
S24607 37 mm 45 mm 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S24606 Supplier GSC Go Science Crazy Supplier No. RS710
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Pliable Soft Rubber Stoppers for multiple applications

Durometer is approximately 45.

Specifications

Diameter (Metric) Bottom 30 mm
Diameter (Metric) Top 37 mm
Size 7
Color Black
Material Rubber
Height (Metric) 25mm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.