Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Rubber Stopper, Size 9, 1 hole 5mm in diameter
SCI_ED

Catalog No. S24643 Shop All GSC Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S24643 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24643 Supplier GSC Go Science Crazy Supplier No. RS9110
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Pliable Soft Rubber Stoppers for multiple applications

Dimensions 45mm top x 37mm bottom x 25mm height, 5mm hole size. Durometer is approximately 45. Approximately 7 pieces per pound

Specifications

Diameter (Metric) Bottom 37 mm
Diameter (Metric) Top 45 mm
Height (Metric) 25mm
Material Rubber
Color Black
Diameter (Metric) Hole 5mm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.