Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Plasticoid Solid Rubber Stoppers for 800mL Kjeldahl Flasks
SDP

Catalog No. 141491A Shop All Plasticoid Products
Change view
Click to view available options
Color:
Light Tan
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-149-1A Light Tan
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-149-1A Supplier Plasticoid Supplier No. U800M180
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Light tan rubber stoppers

  • One-hole style can be enlarge or the solid stopper bored to take larger sizes
  • Top diameter: 39mm; bottom diameter: 28mm; height: 35mm

Specifications

Diameter (Metric) Top 3.9 cm
Diameter (Metric) Bottom 2.8 cm
Product Type Solid Stopper
Height (Metric) 3.5cm
Color Light Tan
For Use With (Equipment) Kjeldahl flask
Material Rubber
For Use With (Application) Food grade applications such as homebrew beer and wine making used with carboys
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.