Learn More
Fisherbrand™ Rubber Suction Bulb
Description
- Contoured bulb shape with a heavy wall neck.
- Increases grip for easier use with pipettes and syringes.
- Made of sturdy natural rubber in bright red color.
- Available in 12, 15, 30, 60 and 150 mL capacities.
- The 150 mL capacity bulb has reinforcing ribs for use with larger pipettes.
- Intended for use with 6 to 8 mm diameter pipets and syringes.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Red |
| Disposable | Reusable |
| For Use With | Pipettes and Syringes |
| Grip Type | Round |
| Material | Natural Rubber |
| Model | Pear |
| Sterility | Non-sterile |
| Type | Suction Bulb |
| Volume (Metric) | 30 mL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.