Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Rubbermaid Commercial Lobby Corn Broom, 38 in., 1 ea

Catalog No. 502868310
Encompass

This lobby corn broom features 100% corn fill for effective cleaning on both rough and smooth surfaces.

  • Composed of 100% corn fill
  • Designed for rough or smooth surfaces
  • Overall length of 38 in.
  • Wood handle, 36 in. long
  • Bristle length of 8 in.
  • Block is 8 in. wide
  • Tan bristle color
  • Manufactured in Mexico
  • Three-year limited warranty (bristles not covered)

Catalog No. 50-286-8310 Supplier MSC Supplier No. 09002643
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This lobby corn broom features 100% corn fill for effective cleaning on both rough and smooth surfaces.

  • Composed of 100% corn fill
  • Designed for rough or smooth surfaces
  • Overall length of 38 in.
  • Wood handle, 36 in. long
  • Bristle length of 8 in.
  • Block is 8 in. wide
  • Tan bristle color
  • Manufactured in Mexico
  • Three-year limited warranty (bristles not covered)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.