Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Rubbermaid Wheelbarrow, 300 lb, 20 in Radial Semi-Pneumatic, 1 ea

Catalog No. 502867907
Encompass

This wheelbarrow is designed for material transport, offering a robust solution for various tasks. It features a high load capacity and durable construction, suitable for industrial and heavy-duty use.

  • Volume capacity: 7.5 cu ft
  • Load capacity: 300 lb
  • Radial and semi-pneumatic wheel type
  • Plastic handle material
  • Polyethylene wheel material
  • Wheel diameter: 20 in
  • Two wheels
  • Black color
  • Overall length: 58 in

Catalog No. 50-286-7907 Supplier MSC Supplier No. 02379584
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This wheelbarrow is designed for material transport, offering a robust solution for various tasks. It features a high load capacity and durable construction, suitable for industrial and heavy-duty use.

  • Volume capacity: 7.5 cu ft
  • Load capacity: 300 lb
  • Radial and semi-pneumatic wheel type
  • Plastic handle material
  • Polyethylene wheel material
  • Wheel diameter: 20 in
  • Two wheels
  • Black color
  • Overall length: 58 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.