Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Rubbermaid Wet Mop, 24 oz, 1 in Headband, 1 ea

Catalog No. 502867429
Encompass

This wet mop is designed for industrial/professional general-purpose floor cleaning or one-time use, offering reliable performance with its absorbent cotton construction.

  • Side loading connection type
  • Cotton head material
  • Cut-end design
  • Requires break-in
  • Bucket wash/wring only
  • Features a 1.00 in headband
  • Large mop head size
  • Approximate weight: 24 oz
  • White color
  • Four plies
  • Made from recycled content

Catalog No. 50-286-7429 Supplier MSC Supplier No. 67185199
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This wet mop is designed for industrial/professional general-purpose floor cleaning or one-time use, offering reliable performance with its absorbent cotton construction.

  • Side loading connection type
  • Cotton head material
  • Cut-end design
  • Requires break-in
  • Bucket wash/wring only
  • Features a 1.00 in headband
  • Large mop head size
  • Approximate weight: 24 oz
  • White color
  • Four plies
  • Made from recycled content

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.