Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Rubbermaid Floor Sign, Caution Wet Floor, Plastic, 1 ea

Catalog No. 502866268
Encompass

This A-frame floor sign is designed for accident prevention, clearly displaying a 'Caution Wet Floor' message. Its black on yellow design ensures high visibility in various environments.

  • Sign type: accident prevention
  • Message/graphic: message & graphic
  • Legend: caution wet floor
  • Material: plastic
  • Color: yellow, black
  • Overall height: 37 in
  • Overall width: 12 in
  • Shape: A-frame
  • Header: caution
  • Viewing points: four-view
  • Language: English
  • Coating: bright/uncoated
  • Features: lightweight, multilingual
  • Standards: REACH
  • Number of printed sides: 4

Catalog No. 50-286-6268 Supplier MSC Supplier No. 09308685
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This A-frame floor sign is designed for accident prevention, clearly displaying a 'Caution Wet Floor' message. Its black on yellow design ensures high visibility in various environments.

  • Sign type: accident prevention
  • Message/graphic: message & graphic
  • Legend: caution wet floor
  • Material: plastic
  • Color: yellow, black
  • Overall height: 37 in
  • Overall width: 12 in
  • Shape: A-frame
  • Header: caution
  • Viewing points: four-view
  • Language: English
  • Coating: bright/uncoated
  • Features: lightweight, multilingual
  • Standards: REACH
  • Number of printed sides: 4

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.