Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Rubbermaid Mobile Tool Work Center, 5 Drawers, 250 lb. Capacity, Black

Catalog No. 5000534244
Encompass

This Mobile Tool Work Center is designed for various applications such as warehouse, garage, cleaning, and maintenance tasks. It functions as a mobile workstation, providing convenient storage and access to tools.

  • Features five drawers for organized storage.
  • Offers a robust 250 lb. capacity.
  • Constructed from durable plastic material.
  • Designed in a black finish.
  • Includes 4.0000 in. diameter wheels for easy mobility.
  • Provides a work surface height of 33.5000 in.
  • Has a depth of 20-1/4 in.

Catalog No. 50-005-34244 Supplier MSC Supplier No. 00496067
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Mobile Tool Work Center is designed for various applications such as warehouse, garage, cleaning, and maintenance tasks. It functions as a mobile workstation, providing convenient storage and access to tools.

  • Features five drawers for organized storage.
  • Offers a robust 250 lb. capacity.
  • Constructed from durable plastic material.
  • Designed in a black finish.
  • Includes 4.0000 in. diameter wheels for easy mobility.
  • Provides a work surface height of 33.5000 in.
  • Has a depth of 20-1/4 in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.