Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Essendant Rubbermaid™ Packaging Shrink Wrap

Catalog No. 19046257
Change view
Click to view available options
Thickness:
60 gauge
80 gauge
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness
19-046-257 80 gauge
19-046-256 60 gauge
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-046-257 Supplier Essendant Supplier No. UNV80118

missing translation for 'validMainframeMsg'

Wrap pallet loads to keep contents in place and ensure safe, secure delivery. Self-adhering film layers bond to each other for added strength, and protect shipments from water and dirt damage. Use 60-gauge wrap for square type A loads up to 2000 lb. (907kg), with no protruding edges. Use 80-gauge wrap for heavier type B loads up to 2500 lb. (1134kg), with or without protruding edges.

Order Info

Rolls are 18 in.W x 2000 ft.L (46cm x 610m), around a 3 in. (7.6cm) core.

Specifications

Applications Protects shipments from water, dirt and damage
Length (English) 2000 ft.
Product Type Shrink Wrap
Width (English) 18 in.
Width (Metric) 46cm
Thickness 80 gauge
For Use With (Equipment) Universal half adjustable hand dispenser
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.