Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Rubbermaid Recycling Container Lid, Rectangle, 23 gal, Blue, 1 ea

Catalog No. 501297458
Encompass
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
50-129-7458 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 50-129-7458 Supplier MSC Supplier No. 61717385
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Diameter (English) Outer 11.3 in.
Capacity (English) 23 gal.
Color Blue
Shape Rectangle
For Use With (Equipment) Recycle containers
Length (English) 20.375 in.
Height (English) 2.75 in.
Material Polyethylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.