Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Essendant Rubbermaid™ X-tra™ Equipment Cart

Catalog No. 19099211
Change view
Click to view available options
Load Bearing Capacity (English):
300 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (English)
19-099-211 300 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-099-211 Supplier Essendant Supplier No. RCP4095BLA
Add to Cart
Add to Cart

Big enough to carry large loads, with smooth maneuverability provided by large, nonmarking casters and a handle on each end. Transports equipment and supplies on three high-capacity shelves, and keeps expensive contents secure behind locking doors. Features attractive front of the house styling. Measures 40 5/8L x 20 3/4W x 37 7/8 in.H (103 x 53 x 96cm), with a total load capacity of 300 lb. (136kg). Black.

Specifications

Capacity (English) Shelf 100 lb.
Capacity (Metric) Shelf 45.4 kg
Product Type Equipment Cart
Color Black
Dimensions (L x W x H) 40.62 x 20.75 x 37.8 in. (103.17 x 52.7 x 96.01 cm)
For Use With (Application) Used to carry large loads
Height (English) 37.8 in.
Height (Metric) 96.01 cm
Includes Lockable doors, enclosed end panels on 3 sides, 3 easy-to-clean shelves with rounded interior corners and raised edges, ergonomically handles, quiet-rolling nonmarking 4 in. dia. casters
Length (English) 40.62 in.
Length (Metric) 103.17 cm
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Material HDPE
No. of Shelves 3
Width (English) 20.75 in.
Width (Metric) 52.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.