Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Essendant Rubbermaid™ X-tra™ Instrument Cart

Catalog No. 19099213
Change view
Click to view available options
Load Bearing Capacity (English):
300 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (English)
19-099-213 300 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-099-213 Supplier Essendant Supplier No. RCP4094GRA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Large-capacity instrument cart features lockable doors to secure contents and a convenient, sliding top drawer. Smooth shelves are easy to clean. Attractive styling, a handle on each end, and easy maneuverability on large, nonmarking casters make this cart extremely versatile. Measures 40 5/8L x 20W x 37 13/16 in.H (103 x 51 x 96cm), with a 300 lb. (136kg) capacity. Gray.

Specifications

Capacity (Metric) Shelf 45.4 kg
Capacity (English) Shelf 100 lb.
Product Type Instrument Cart
Color Gray
Dimensions (L x W x H) 40.62 x 20 x 37.8 in. (103.17 x 50.8 x 96.01 cm)
For Use With (Application) Securely transporting tools and smaller equipment in hospitals, healthcare centers and labs
Height (English) 37.8 in.
Height (Metric) 96.01 cm
Includes Lockable doors/sliding drawer, 3 easy-to-clean shelves with rounded interior corners and raised edges, ergonomically handles, quiet-rolling non-marking 4 in. dia. casters
Length (English) 40.62 in.
Length (Metric) 103.17 cm
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Material HDPE
No. of Shelves 3
Width (English) 20 in.
Width (Metric) 50.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.