Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Rubis Axal Tweezers Style 1, 120 mm
SDP

Catalog No. 501901695
Encompass_Preferred

Axal has high yield strength and is 100% antimagnetic. It is highly resistant to corrosion, stress corrosion cracking and hydrogen embattlement. Temperature resistance of 500 degree C. Good fatigue strength.
OAL: 120 mm
Width: M: 10 mm
Gap: N:1.5 mm
Tip length: P: 50 mm

Catalog No. 50-190-1695 Supplier Electron Microscopy Sciences Supplier No. 781471
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Axal has high yield strength and is 100% antimagnetic. It is highly resistant to corrosion, stress corrosion cracking and hydrogen embattlement. Temperature resistance of 500 degree C. Good fatigue strength.
OAL: 120 mm
Width: M: 10 mm
Gap: N:1.5 mm
Tip length: P: 50 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.